1/2 ROUND THERMOSTATIC TRIM PLATE WITH HANDLE PARDEES PVD POLISHED CHROME CP
Pardees 1/2 ROUND THERMOSTATIC TRIM PLATE WITH HANDLE PARDEES PVD POLISHED CHROME CP
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- The Pardees collection combines smooth surfaces and coin edged highlights to create a sleek industrial aesthetic. The ridged edges perfectly complement the otherwise minimalist design.
- Covered under Newport Brass's limited lifetime warranty and limited lifetime commercial warranty
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Pardees line
- Thermostatic valve trim - dual cartridges control water temperature and volume independently
- 2 lever handles constructed of brass included
- Diverter valve included
- 4-way diverter trim – directs water from mixing valve to four distinct functions
- Rough-in valve not included - when adding to cart valve options will be presented
- Complies with ADA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Pardees
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-9/100
- Escutcheon Width:
- 7-9/100
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Trim Only:
- Yes
- Type:
- N3-3233TR/26
- UPC:
- 709180149607
- Valve Trim Type:
- Thermostatic