Newport Brass 1/2 x 24 in. Ceiling Mount Shower Arm and Flange in Satin Bronze - PVD N517-24/10

DESCRIPTION

Newport Brass 1/2 x 24 in. Ceiling Mount Shower Arm and Flange in Satin Bronze - PVD

N517-24/10

Manufacturer Part #: 517-24/10

Color/Finish

Satin Bronze - PVD

SPECIFICATIONS

End Connection 2
IPS
Faucet Part Type
Escutcheon
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Print

DOCUMENTS