13 oz Kitchen Soap Dispenser in Satin Brass - PVD
13 oz Kitchen Soap Dispenser in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- One piece cast spout design
- Base with integral O-ring deck seal
- Enhanced dispensing volume pump
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- 1-5/8" (4.1 cm) spout height at outlet
- 3-3/4" (9.5 cm) spout reach (c-c)
- Complements Jacobean Series
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 oz
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-5/8
- Spout Reach:
- 3-3/4
- UPC:
- 760724446477