This product requires certification to purchase.

18 in. Shower Arm in Forever Brass

Newport Brass

18 in. Shower Arm in Forever Brass

  • Fast #
  • Part #N2021-01
  • Item #1957542
  • Manufacturer Part #2021-01
4 out of 5 Customer Rating
Brand image
Newport Brass

18 in. Shower Arm in Forever Brass

  • Fast #
  • Part #N2021-01
  • Item #1957542
  • Manufacturer Part #2021-01
4 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 90 degree arm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Diameter:
13/16
Faucet Part Type:
Shower Arm
Length:
18
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388002465
WaterSense Labeled:
No