18 in. 90 Degree Shower Arm in Flat Black
18 in. 90 Degree Shower Arm in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 90 degree arm
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388201028
- WaterSense Labeled:
- No
- Width:
- 6