This product requires certification to purchase.

18 in. 90 Degree Shower Arm in Polished Chrome

Newport Brass

18 in. 90 Degree Shower Arm in Polished Chrome

  • Fast #
  • Part #N2021-26
  • Item #1950021
  • Manufacturer Part #2021-26
3.5 out of 5 Customer Rating
Brand image
Newport Brass

18 in. 90 Degree Shower Arm in Polished Chrome

  • Fast #
  • Part #N2021-26
  • Item #1950021
  • Manufacturer Part #2021-26
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • 90 degree arm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5
Diameter:
813/1000
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
209, 2091, 2152, 2153
Height:
18
Installation Type:
Wall Mount
Length:
18
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388002540
WaterSense Labeled:
No
Width:
5