This product requires certification to purchase.

18 in. Shower Arm in Midnight Chrome

Newport Brass

18 in. Shower Arm in Midnight Chrome

  • Fast #
  • Part #N200-7118-30
  • Item #8691678
  • Manufacturer Part #200-7118-30
3.2 out of 5 Customer Rating
Brand image
Newport Brass

18 in. Shower Arm in Midnight Chrome

  • Fast #
  • Part #N200-7118-30
  • Item #8691678
  • Manufacturer Part #200-7118-30
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Length:
18
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180176252