This product requires certification to purchase.

2-1/8 in. Bathroom Sink Drain in Oil Rubbed Bronze

Newport Brass

2-1/8 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #N325-10B
  • Item #1497976
  • Manufacturer Part #325-10B
5 out of 5 Customer Rating
Brand image
Newport Brass

2-1/8 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #N325-10B
  • Item #1497976
  • Manufacturer Part #325-10B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Pop-Up Style
  • Fits 1-1/2" opening
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Grid Drain Material:
Brass
Overflow Included:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Diameter:
2-1/8 in
Tailpiece Style:
Straight
UPC:
091388239489