2 in. Brass Drain and Throat
2 in. Brass Drain and Throat
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Accommodates 4 in square tile
- 2 in dome strainer
- 2 in IPS outlet
- Compatible with most 2 in IPS drain bodies
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Drain Component Type:
- Drain Base
- Drain Type:
- Shower Drain
- Fits Pipe Size:
- 2 in
- Material:
- Brass
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- UPC:
- 709180201794