This product requires certification to purchase.

Solid Brass Tub Spout in English Bronze

Newport Brass

20-258 Series Solid Brass Tub Spout in English Bronze

  • Fast #
  • Part #N20-258-07
  • Item #7384041
  • Manufacturer Part #20-258-07
3.4 out of 5 Customer Rating
Brand image
Newport Brass

20-258 Series Solid Brass Tub Spout in English Bronze

  • Fast #
  • Part #N20-258-07
  • Item #7384041
  • Manufacturer Part #20-258-07
3.4 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 7.35" (18.7 cm) spout length
  • 3/4" NPT inlet fitting (1/2" bushing included)
  • Complements Joffrey product series
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
20-258 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Wall Mount
Length:
7-7/20 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Reach:
7-3/25 in
UPC:
709180197462