This product requires certification to purchase.

24 in. Board Hose in Stainless Steel

Newport Brass

24 in. Board Hose in Stainless Steel

  • Fast #
  • Part #N290
  • Item #659148
  • Manufacturer Part #290
3.2 out of 5 Customer Rating
Brand image
Newport Brass

24 in. Board Hose in Stainless Steel

  • Fast #
  • Part #N290
  • Item #659148
  • Manufacturer Part #290
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 391
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rockaway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Shower Hose
IAPMO Listed:
No
Length:
24
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388007811