Supply Elbow in Satin Nickel - PVD
285-2 Series Supply Elbow in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary Style
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Handshower Hose
- CSA Certified:
- CSA B125.1
- Collection:
- 285-2 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724171775
- WaterSense Labeled:
- No