Solid Brass Supply Elbow in Forever Brass - PVD
285-6 Series Solid Brass Supply Elbow in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- Contemporary Style
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Handshower Hose
- Brand Model Compatibility:
- 284
- Collection:
- 285-6 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-3/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-13/16
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724573852
- WaterSense Labeled:
- No
- Width:
- 2