This product requires certification to purchase.

Solid Brass Supply Elbow in Midnight Chrome

Newport Brass

285 Series Solid Brass Supply Elbow in Midnight Chrome

  • Fast #
  • Part #N285/30
  • Item #8692923
  • Manufacturer Part #285/30
3.6 out of 5 Customer Rating
Brand image
Newport Brass

285 Series Solid Brass Supply Elbow in Midnight Chrome

  • Fast #
  • Part #N285/30
  • Item #8692923
  • Manufacturer Part #285/30
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Handshower Hose
Collection:
285 Series
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Diameter - Inside 1:
15/16 in
Diameter - Outside:
2-1/16 in
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180179291