Shower Rail in Forever Brass - PVD
292 Shower Rail in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 292
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Depth:
- 2-11/16
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Slide Bar Height:
- 23
- UPC:
- 091388232183