This product requires certification to purchase.

23 in. Shower Rail in Satin Bronze - PVD

Newport Brass

292 23 in. Shower Rail in Satin Bronze - PVD

  • Fast #
  • Part #N292-10
  • Item #3873916
  • Manufacturer Part #292-10
4.4 out of 5 Customer Rating
Brand image
Newport Brass

292 23 in. Shower Rail in Satin Bronze - PVD

  • Fast #
  • Part #N292-10
  • Item #3873916
  • Manufacturer Part #292-10
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
292
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
2-11/16
GSA Approved:
No
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Slide Bar Height:
23
UPC:
091388839405