37-93/100 in. Shower Rail in English Bronze
295-1 37-93/100 in. Shower Rail in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Solid Brass Construction
- Contemporary Style
- 36" Long
- Available in 24 unique Finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 295-1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Slide Bar Height:
- 35-1/2
- UPC:
- 709180188187