3/4 in. NPT Deck Mount Roman Tub Faucet Valve
3/4 in. NPT Deck Mount Roman Tub Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Universal 3/4" NPT and direct sweat connections for installation flexibility
- No Finish
- Requires Newport Brass Deck Mount Tub Trim (many options available, sold-separately)
- Quick Connect Deck Spout Adapter
- Diverter valve and hoses as needed for handshower
- Quarter-turn washerless ceramic disc 3/4" valve cartridges
- 22 gpm (gallons per minute) flow rate (@ 40 psi) dynamic pressure
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Posi-Temp Replacement Cartridge
- End Connection 1:
- NPT
- End Connections:
- NPT
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No