This product requires certification to purchase.

Solid Brass Supply Elbow in Antique Copper

Newport Brass

3-671 Series Solid Brass Supply Elbow in Antique Copper

  • Fast #
  • Part #N3-671-08A
  • Item #8693429
  • Manufacturer Part #3-671-08A
5 out of 5 Customer Rating
Brand image
Newport Brass

3-671 Series Solid Brass Supply Elbow in Antique Copper

  • Fast #
  • Part #N3-671-08A
  • Item #8693429
  • Manufacturer Part #3-671-08A
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 24 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Hand Shower
Collection:
3-671 Series
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Faucet Part Type:
Supply Elbow
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180188477