Solid Brass Supply Elbow and Holder in Forever Brass - PVD
3-672 Series Solid Brass Supply Elbow and Holder in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Available in 24 unique Finishes
- Solid Brass Construction
- Contemporary Style
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Hand Shower
- Collection:
- 3-672 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Faucet Part Type:
- Supply Elbow and Holder
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 709180188682