3/4 in. Cold Water Flow Control Stop Valve
3/4 in. Cold Water Flow Control Stop Valve
Product Details
Product Details
- Volume control
- 1/2" inlet/outlet ceramic disc valve
- Opens clockwise
- Hot/Cold: Cold
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 760724004646
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No