3/4 in. NPT x Sweat Deck Mount Roman Tub Faucet Valve
3/4 in. NPT x Sweat Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No Finish
- Solid brass construction
- Universal 3/4" NPT and direct sweat connections for installation flexibility
- 22 gpm (gallons per minute) flow rate (@ 40 psi) dynamic pressure
- Quarter-turn washerless ceramic disc 3/4" valve cartridges
- Quick Connect Deck Spout Adapter
- Requires Newport Brass Deck Mount Tub Trim (many options available, sold-separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- Flow Rate:
- 22 gpm
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724004301
- Valve Size:
- 3/4 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No