3/4 in. Quick Connect Deck Mount Roman Tub Faucet Valve
3/4 in. Quick Connect Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No Finish
- Quarter-turn washerless ceramic disc 3/4" valve cartridges
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- No
- UPC:
- 760724650270
- Valve Size:
- 3/4 in
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- No