3/4 in. Roman Tub Rough-In Valve with Roman Tab Filler
3/4 in. Roman Tub Rough-In Valve with Roman Tab Filler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Universal 3/4” NPT and direct sweat connections for installation flexibility
- No Finish
- Quick Connect Deck Spout Adapter
- Requires Newport Brass Deck Mount Tub Trim (many options available, sold-separately)
- Quarter-turn washerless ceramic disc 3/4”valve cartridges
- 22 gpm (gallons per minute) flow rate (@ 40 psi) dynamic pressure
Specifications
- ADA Compliant:
- No
- Flow Rate:
- 16 gpm
- IAPMO Listed -:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No