3/4 in. Rough Valve
3/4 in. Rough Valve
Product Details
Product Details
- No Finish
- Solid brass construction
- Universal 3/4” NPT and direct sweat connections for installation flexibility
- Universal 3/4" NPT and direct sweat connections for installation flexibility
- Quarter-turn washerless ceramic disc 3/4" valve cartridges
- Quick Connect Deck Spout Adapter
- Requires Newport Brass Deck Mount Tub Trim (many options available, sold-separately)
Specifications
- ADA Compliant:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724701767
- Valve Size:
- 3/4 in
- Valve Type:
- Roman Tub Rough-In Valve