This product requires certification to purchase.

3 in. Brass Handle in Satin Nickel - PVD

Newport Brass

365 Series 3 in. Brass Handle in Satin Nickel - PVD

  • Fast #
  • Part #N2-222/15S
  • Item #489982
  • Manufacturer Part #2-222/15S
4.9 out of 5 Customer Rating
Brand image
Newport Brass

365 Series 3 in. Brass Handle in Satin Nickel - PVD

  • Fast #
  • Part #N2-222/15S
  • Item #489982
  • Manufacturer Part #2-222/15S
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Solid Brass Construction
  • ADA Compliant Lever Handle when used with Shower Trim
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
365 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Part Type:
Handle
Flow Rate:
5 gpm
Handle Type:
Cross
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388285417