This product requires certification to purchase.

4-1/16 in. Shower Drain Trim in Polished Nickel

Newport Brass

4-1/16 in. Shower Drain Trim in Polished Nickel

  • Fast #
  • Part #N233-401-15
  • Item #4430480
  • Manufacturer Part #233-401-15
5 out of 5 Customer Rating
Brand image
Newport Brass

4-1/16 in. Shower Drain Trim in Polished Nickel

  • Fast #
  • Part #N233-401-15
  • Item #4430480
  • Manufacturer Part #233-401-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Unique pattern across a 4” x 4” grid
  • Requires Newport Brass #277-01 drain throat, sold separately.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2011
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Type:
Shower Drain
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388058158
Width:
4