4-1/8 in. Square Shower Drain Throat
4-1/8 in. Square Shower Drain Throat
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No Finish
- Solid cast iron construction
- 2" IPS Inlet
- Safe for use in "Hot Mop" process
- For use with 277-01 drain throat
- Compatible with major drain body manufactures:Jay R Smith (# 9212), Watts (# B3-2NH), Zurn (# P415-CC)
Documents
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-9/16
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 4-1/8
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 760724500582