This product requires certification to purchase.

4 in. Ceiling Mount Arm in Flat Black

Newport Brass

4 in. Ceiling Mount Arm in Flat Black

  • Fast #
  • Part #N200-7104-56
  • Item #7790658
  • Manufacturer Part #200-7104-56
3.9 out of 5 Customer Rating
Brand image
Newport Brass

4 in. Ceiling Mount Arm in Flat Black

  • Fast #
  • Part #N200-7104-56
  • Item #7790658
  • Manufacturer Part #200-7104-56
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
4
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
No
UPC:
709180117972
WaterSense Labeled:
No