4 in. Shower Drain in Polished Chrome
4 in. Shower Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 53-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Unique pattern across a 4” x 4” grid
- Requires Newport Brass #277-01 drain throat, sold separately.
Specifications
- Color Finish Name:
- Polished Chrome
- Drain Type:
- Shower Drain
- Length:
- 4-63/1000
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388058363
- Width:
- 4-31/500