This product requires certification to purchase.

4 in. Brass Shower Drain

Newport Brass

4 in. Brass Shower Drain

  • Fast #
  • Part #N243-404-10B
  • Item #7095837
  • Manufacturer Part #243-404-10B
3.6 out of 5 Customer Rating
Brand image
Newport Brass

4 in. Brass Shower Drain

  • Fast #
  • Part #N243-404-10B
  • Item #7095837
  • Manufacturer Part #243-404-10B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rockaway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • O-ring retention system for easy installation and access
  • Requires Newport Brass #277-03 drain throat, sold separately
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4
IAPMO Listed:
Yes
Material:
Brass
Product Type:
Shower Drain
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724539469