4 in. PVC Drain Body
4 in. PVC Drain Body
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No Finish
- PVC construction
- 4" IPS Inlet
- 2" Solvent Weld Outlet
- Intended for use with 6" Square Shower Drain Throat Newport Brass Model 277-02
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388058028