This product requires certification to purchase.

4 in. Shower Drain Strainer in French Gold

Newport Brass

4 in. Shower Drain Strainer in French Gold

  • Fast #
  • Part #N233-401/24A
  • Item #4430860
  • Manufacturer Part #233-401/24A
4.2 out of 5 Customer Rating
Brand image
Newport Brass

4 in. Shower Drain Strainer in French Gold

  • Fast #
  • Part #N233-401/24A
  • Item #4430860
  • Manufacturer Part #233-401/24A
4.2 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Unique pattern across a 4” x 4” grid
  • Requires Newport Brass #277-01 drain throat, sold separately.
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Length:
4-63/1000 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724442929