This product requires certification to purchase.

42 in. Ceiling Mount Arm and Flange in Oil Rubbed Bronze

Newport Brass

42 in. Ceiling Mount Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #N517-42-10B
  • Item #3720659
  • Manufacturer Part #517-42-10B
5 out of 5 Customer Rating
Brand image
Newport Brass

42 in. Ceiling Mount Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #N517-42-10B
  • Item #3720659
  • Manufacturer Part #517-42-10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" IPS
  • 2-3/8" flange diameter with o-ring retainer
  • Many lengths available (11 sizes from 2" to 42")
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-3/8
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
42
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388968266
WaterSense Labeled:
No