42 in. Brass Shower Arm and Flange in Polished Nickel - Natural
42 in. Brass Shower Arm and Flange in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 1/2" IPS
- 2-3/8" flange diameter with o-ring retainer
- Many lengths available (11 sizes from 2" to 42")
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Diameter:
- 2-3/8 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388968280