This product requires certification to purchase.

Hand Shower Hose in French Gold - PVD

Newport Brass

Hand Shower Hose in French Gold - PVD

  • Fast #
  • Part #N284/24A
  • Item #4630909
  • Manufacturer Part #284/24A
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Hand Shower Hose in French Gold - PVD

  • Fast #
  • Part #N284/24A
  • Item #4630909
  • Manufacturer Part #284/24A
4.8 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Faucet Part Type:
Shower Hose
Fits Brand:
Newport Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
59 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724455288