6-1/2 x 2 in. Solvent Weld PVC Plastic Drain Body
6-1/2 x 2 in. Solvent Weld PVC Plastic Drain Body
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No Finish
- PVC construction
- 2" IPS Inlet
- 2" Solvent Weld Outlet
- Intended for use with Newport Brass Square Shower Drain Throat Model 277-01
Documents
Specifications
- Diameter:
- 6-1/2 in
- Drain Component Type:
- Drain Base
- Drain Type:
- Shower Drain
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 091388058011