7/8 in. Brass Escutcheon in Matte White
7/8 in. Brass Escutcheon in Matte White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 2-1/4" flange diameter with o-ring retainer
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- FM Approved:
- No
- Fits Pipe Size:
- 7/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724388340