Deck Mount Brass Soap and Lotion Dispenser in Satin Nickel - PVD
Adams Deck Mount Brass Soap and Lotion Dispenser in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- One piece cast spout design
- Base with integral O-ring deck seal
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- 1-1/2" (3.5 cm) spout height at outlet
- 3-1/2" (8.9 cm) spout reach (c-c)
- Complements Adams Series
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Adams
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Height:
- 2-29/100 in
- Installation Type:
- Deck Mount
- Length:
- 18 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-39/100 in
- Spout Reach:
- 3-1/2 in
- UPC:
- 709180054727