This product requires certification to purchase.

POT FILLER - WALL MOUNT

Newport Brass

Adams POT FILLER - WALL MOUNT

  • Fast #
  • Part #N3170-5503-07
  • Item #7511109
  • Manufacturer Part #3170-5503/07
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Adams POT FILLER - WALL MOUNT

  • Fast #
  • Part #N3170-5503-07
  • Item #7511109
  • Manufacturer Part #3170-5503/07
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant lever handles
  • Double-pivot spout with aerated flow
  • 4-3/8" (11.1 cm) spout height from wall inlet center
  • 21-1/2" (54.0 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Adams
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
UPC:
709180053294