This product requires certification to purchase.

PREP/BAR PULL DOWN FAUCET

Newport Brass

Adams PREP/BAR PULL DOWN FAUCET

  • Fast #
  • Part #N3170-5203-52
  • Item #7512114
  • Manufacturer Part #3170-5203-52
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Adams PREP/BAR PULL DOWN FAUCET

  • Fast #
  • Part #N3170-5203-52
  • Item #7512114
  • Manufacturer Part #3170-5203-52
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted
  • ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 8-3/8" (21.6 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Adams
Color Finish Category:
Whites
Color Finish Name:
Matte White
Faucet Height:
6-1/2
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Type:
N3170-5203/52
UPC:
709180053171