This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin Brass - PVD

Newport Brass

Adams Single Handle Pull Down Kitchen Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3170-5103-04
  • Item #7511954
  • Manufacturer Part #3170-5103-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Adams Single Handle Pull Down Kitchen Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3170-5103-04
  • Item #7511954
  • Manufacturer Part #3170-5103-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted
  • ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 10-7/16" (26.5 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Adams
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
17-23/100
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-19/50
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-21/50
Spout Reach:
8-53/100
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
709180052730