Soap or Lotion Dispenser in Polished Nickel
Adams Soap or Lotion Dispenser in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- One piece cast spout design
- Base with integral O-ring deck seal
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- 1-1/2" (3.5 cm) spout height at outlet
- 3-1/2" (8.9 cm) spout reach (c-c)
- Complements Adams Series
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- Adams
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-39/100
- Spout Reach:
- 3-1/2
- UPC:
- 709180054703