Adapter Retainer Clip for 2510-5103
Adapter Retainer Clip for 2510-5103
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2510-5103
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Clip
- NSF Certified:
- No
- UPC:
- 760724506164