AIR ACTIVATED DISPOSER SWITCH
AIR ACTIVATED DISPOSER SWITCH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Soft touch air activated
- 6 ft supply air hose
- UL listed 120VAC - 15 A indoor use only outlet adapter
- 15/16 in trim height
- 1-7/8 in Dia trim
- Complements Taft series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass
- Diameter:
- 1-3/4
- Height:
- 2-5/8
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N2940-5811/01
- UPC:
- 709180131305