This product requires certification to purchase.

3 in. Brass Handle in Satin Bronze - PVD

Newport Brass

Alexandria 3 in. Brass Handle in Satin Bronze - PVD

  • Fast #
  • Part #N3-248-10
  • Item #3870245
  • Manufacturer Part #3-248-10
5 out of 5 Customer Rating
Brand image
Newport Brass

Alexandria 3 in. Brass Handle in Satin Bronze - PVD

  • Fast #
  • Part #N3-248-10
  • Item #3870245
  • Manufacturer Part #3-248-10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617
  • Flow Control: Order handle & flow control valve part #1-606H or 1-607H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Alexandria
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
4-1/20
Escutcheon Height:
2-57/100
Escutcheon Width:
2-57/100
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
4-17/100
Number of Handles:
Single Handle
Trim Only:
Yes
UPC:
760724037088
Valve Trim Type:
Transfer & Diverter, Volume Control