Brass Extension Kit in Gun Metal
Alexandria Brass Extension Kit in Gun Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Alexandria
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Faucet Part Type:
- Extension Kit
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 1-3/8
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724896753