This product requires certification to purchase.

Satin Nickel *ALEXAN Double ROBE HOOK

Newport Brass

Alexandria Satin Nickel *ALEXAN Double ROBE HOOK

  • Fast #
  • Part #N22-13-15S
  • Item #3728935
  • Manufacturer Part #22-13-15S
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Alexandria Satin Nickel *ALEXAN Double ROBE HOOK

  • Fast #
  • Part #N22-13-15S
  • Item #3728935
  • Manufacturer Part #22-13-15S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Complements Alexandria product series
  • Complements Anise product series
  • New Industry Leading lacquer Finish Process
  • Long Life Finishes - 10 Year Warranty
  • Durable, color protected, scratch resistant
  • Green, low VOC, energy efficient finishing process
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-57/100 in
Depth
3-7/50 in
Height
2-57/100 in
Length
4-1/4 in
Projection
2-14/25 in
Width
4-11/100 in
Characteristics & Features
Collection
Alexandria
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
2
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Type
N22-13/15S
UPC
091388791901