Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Alexandria™ Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Brass Valve bodies Valve Included
- Quarter-turn washerless ceramic disc valve cartridges
- Spout Assembly with integral supply hoses
- Pop-up drain with tail piece
- 4-11/16" (11.9 cm) spout height at outlet
- 5-1/16" (12.9 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Alexandria™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-5/8
- Spout Reach:
- 5-5/16
- Trim Only:
- No
- UPC:
- 760724206446
- WaterSense Labeled:
- Yes