This product requires certification to purchase.

TANK LEVER/FAUCET HANDLE

Newport Brass

Allia TANK LEVER/FAUCET HANDLE

  • Fast #
  • Part #N2-645-30
  • Item #8691275
  • Manufacturer Part #2-645-30
5 out of 5 Customer Rating
Brand image
Newport Brass

Allia TANK LEVER/FAUCET HANDLE

  • Fast #
  • Part #N2-645-30
  • Item #8691275
  • Manufacturer Part #2-645-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 28 unique finishes
  • Solid Brass Construction
  • Lever Handle
  • Traditional styling
  • Front or side mount installation
  • Requires a 5/8" x 5/8" (1.58 cm) square hole for installation (standard toilet tank hole size)
  • Intended for use with 6-505 Tank Lever Mechanism (Required Accessory)
  • Complements Aylesbury product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
6-505
Collection:
Allia
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Depth:
1-6/25
Handle Material:
Metal
Handle Type:
Lever
Length:
3-3/4
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Size:
5/8 in
Thickness:
49/50 in
Type:
N2-645/30
UPC:
709180178805
Width:
1-6/25